- Spherical Plain Bearing
- Radial Bearing Type
- 40 mm ID
- 62 mm OD
- 28 mm Width
| Radial Internal Clearance | CN |
| Outer Ring Material | Bearing Steel |
| I.D. | 40 mm |
| Seal Type | Double Lip Seal |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Static Load Rating | 112404.472 lbf, 500 kN |
| Relubrication Feature | With |
| Basic Dynamic Load Rating | 22480.894 lbf, 100 kN |
| Sealing | With |
| Insert Material | N/A |
| Outer Ring Width | 22 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Inner Ring Width | 28 mm |
| Self-Lubricating | No |
| Ball Material | Steel |
| Weight | 0.689 LB |
| EAN or UPC | 7316576609374 |

