- Radial Bearing Type
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| O.D. | 62 mm |
| Insert Material | N/A |
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| Static Load Rating | 112404.472 lbf, 500 kN |
| Relubrication Feature | With |
| Ball Material | Steel |
| Enclosure | Unsealed |
| I.D. | 40 mm |
| Inner Ring Width | 28 mm |
| Basic Dynamic Load Rating | 22480.894 lbf, 100 kN |
| Self-Lubricating | No |
| Radial Internal Clearance | CN |
| Outer Ring Width | 22 mm |
| Outer Race Material | Steel |
| Sealing | Without |
| Weight | 0.707 LB |
| EAN or UPC | 7316576609367 |

