Skip to content Skip to navigation menu
SKFGE 40 TXG3E-2LS

GE 40 TXG3E-2LS

Radial Spherical Plain Bearing
Item #101169534
  • Radial Bearing Type
  • 40 mm Inside Diameter
  • 62 mm Outside Diameter
  • 28 mm Width
SKFGE 40 TXG3E-2LS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 40 mm Inside Diameter
  • 62 mm Outside Diameter
  • 28 mm Width
O.D. 62 mm
Ball Material Steel
Basic Dynamic Load Rating 62946.504 lbf, 280 kN
Sealing Without
Outer Ring Width 0.866 in, 22 mm
I.D. 40 mm
Outer Race Material PTFE Fabric
Static Load Rating 104536.158 lbf, 465 kN
Inner Ring Width 1.102 in, 28 mm
Bearing Type Radial
Seal Type Triple Lip Seals
Outer Ring Material Stainless Steel
Relubrication Feature Without
Weight 0.675 LB
EAN or UPC 7316571913742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison