- 45 mm ID x 68 mm OD x 32 mm Inner Ring Width
- 25 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Static Load Rating | 143877.724 lbf, 640 kN |
| Relubrication Feature | With |
| I.D. | 45 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| O.D. | 68 mm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 32 mm |
| Enclosure | Double Sealed |
| Outer Ring Material | Bearing Steel |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Ring Width | 25 mm |
| Seal Type | Double Lip Seal |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Basic Dynamic Load Rating | 28550.736 lbf, 127 kN |
| Weight | 0.909 LB |
| EAN or UPC | 7316576609398 |

