- Spherical Plain Bearing
- Radial Bearing Type
- 45 mm ID
- 68 mm OD
- 32 mm Width
| Static Load Rating | 134885.366 lbf, 600 kN |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 0.984 in, 25 mm |
| Basic Dynamic Load Rating | 80931.219 lbf, 360 kN |
| Outer Race Material | PTFE Fabric |
| Seal Type | Triple Lip Seals |
| Ball Material | Steel |
| O.D. | 68 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 1.26 in, 32 mm |
| Bearing Type | Radial |
| I.D. | 45 mm |
| Sealing | With |
| Weight | 0.905 LB |
| EAN or UPC | 7316571890036 |

