- Radial Bearing Type
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- 35 mm Width
| I.D. | 50 mm |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| Outer Ring Material | Bearing Steel |
| Inner Ring Width | 35 mm |
| Bearing Type | Radial |
| O.D. | 75 mm |
| Insert Material | N/A |
| Static Load Rating | 175350.976 lbf, 780 kN |
| Seal Type | Double Lip Seal |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Sealing | With |
| Outer Ring Width | 28 mm |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Weight | 1.219 LB |
| EAN or UPC | 7316576609411 |

