- Radial Bearing Type
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- 35 mm Width
| Relubrication Feature | Without |
| Inner Ring Width | 1.378 in, 35 mm |
| Ball Material | Steel |
| Seal Type | Triple Lip Seals |
| O.D. | 75 mm |
| I.D. | 50 mm |
| Outer Ring Material | Stainless Steel |
| Bearing Type | Radial |
| Static Load Rating | 165234.573 lbf, 735 kN |
| Basic Dynamic Load Rating | 98915.935 lbf, 440 kN |
| Sealing | Without |
| Outer Ring Width | 1.102 in, 28 mm |
| Outer Race Material | PTFE Fabric |
| Weight | 1.21 LB |
| EAN or UPC | 7316572060551 |

