- Radial Bearing Type
- 6 mm Inside Diameter
- 14 mm Outside Diameter
- 6 mm Width
| Sealing | Without |
| I.D. | 6 mm |
| Inner Ring Width | 6 mm |
| Static Load Rating | 3821.752 lbf, 17 kN |
| Insert Material | N/A |
| O.D. | 14 mm |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Basic Dynamic Load Rating | 764.35 lbf, 3.4 kN |
| Outer Ring Material | Bearing Steel |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Outer Ring Width | 4 mm |
| Relubrication Feature | Without |
| Spherical Diameter | 10 mm |
| Radial Internal Clearance | CN |
| Bearing Type | Radial |
| Weight | 0.022 LB |
| EAN or UPC | 7316577002303 |

