- Radial Bearing Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- 44 mm Width
| Outer Ring Width | 36 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Inner Ring Width | 44 mm |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| Seal Type | Double Lip Seal |
| I.D. | 60 mm |
| Ball Material | Steel |
| Insert Material | N/A |
| O.D. | 90 mm |
| Basic Dynamic Load Rating | 55078.191 lbf, 245 kN |
| Static Load Rating | 274266.91 lbf, 1220 kN |
| Weight | 2.228 LB |
| EAN or UPC | 7316576609435 |

