- Radial Bearing Type
- 70 mm Inside Diameter
- 105 mm Outside Diameter
- 49 mm Width
| I.D. | 70 mm |
| Static Load Rating | 350701.951 lbf, 1560 kN |
| Basic Dynamic Load Rating | 70814.817 lbf, 315 kN |
| Seal Type | Triple Lip Seals |
| Inner Ring Width | 1.929 in, 49 mm |
| Sealing | With |
| O.D. | 105 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Outer Ring Width | 1.575 in, 40 mm |
| Outer Ring Material | Bearing Steel |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Weight | 3.36 LB |
| EAN or UPC | 7316571782379 |

