- 80 mm ID x 120 mm OD x 55 mm Inner Ring Width
- 45 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 80 mm |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Inner Ring Width | 55 mm |
| Seal Type | Double Lip Seal |
| Self-Lubricating | No |
| O.D. | 120 mm |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 89923.577 lbf, 400 kN |
| Outer Ring Width | 45 mm |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Static Load Rating | 449617.886 lbf, 2000 kN |
| Weight | 5.005 LB |
| EAN or UPC | 7316576609473 |

