- Radial Bearing Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
- 60 mm Width
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Outer Ring Material | Bearing Steel |
| Insert Material | N/A |
| Self-Lubricating | No |
| Seal Type | Double Lip Seal |
| O.D. | 130 mm |
| Radial Internal Clearance | Group N |
| Outer Race Material | Steel |
| I.D. | 90 mm |
| Relubrication Feature | With |
| Static Load Rating | 550781.91 lbf, 2450 kN |
| Outer Ring Width | 50 mm |
| Sealing | With |
| Basic Dynamic Load Rating | 110156.382 lbf, 490 kN |
| Bearing Type | Radial |
| Inner Ring Width | 60 mm |
| Weight | 6.019 LB |
| EAN or UPC | 7316576609497 |

