- Radial Bearing Type
- 110 mm Inside Diameter
- 160 mm Outside Diameter
- 70 mm Width
| Inner Ring Width | 2.756 in, 70 mm |
| Seal Type | Triple Lip Seals |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Sealing | With |
| Outer Ring Width | 2.165 in, 55 mm |
| I.D. | 110 mm |
| Outer Ring Material | Stainless Steel |
| Outer Race Material | PTFE Fabric |
| Static Load Rating | 696907.723 lbf, 3100 kN |
| Bearing Type | Radial |
| O.D. | 160 mm |
| Basic Dynamic Load Rating | 418144.634 lbf, 1860 kN |
| Weight | 10.011 LB |
| EAN or UPC | 7316572041987 |

