- Radial Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 20 mm Width
| Static Load Rating | 51256.439 lbf, 228 kN |
| O.D. | 42 mm |
| Outer Race Material | PTFE Fabric |
| I.D. | 25 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Bearing Type | Radial |
| Sealing | Without |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 30798.825 lbf, 137 kN |
| Relubrication Feature | Without |
| Outer Ring Material | Stainless Steel |
| Weight | 0.267 LB |
| EAN or UPC | 7316572020418 |

