- Radial Bearing Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- 44 mm Width
| Outer Race Material | PTFE Fabric |
| Static Load Rating | 260778.374 lbf, 1160 kN |
| Ball Material | Steel |
| Inner Ring Width | 1.732 in, 44 mm |
| Seal Type | Triple Lip Seals |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Basic Dynamic Load Rating | 156242.215 lbf, 695 kN |
| O.D. | 90 mm |
| Outer Ring Width | 1.417 in, 36 mm |
| I.D. | 60 mm |
| Weight | 2.231 LB |
| EAN or UPC | 7316571875507 |

