- Radial Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 100 mm Width
| Basic Dynamic Load Rating | 137133.455 lbf, 610 kN |
| O.D. | 150 mm |
| Insert Material | N/A |
| Relubrication Feature | With |
| Self-Lubricating | No |
| Inner Ring Width | 200 mm |
| Enclosure | Unsealed |
| Static Load Rating | 685667.276 lbf, 3050 kN |
| Spherical Diameter | 130 mm |
| Outer Ring Width | 100 mm |
| Outer Race Material | Steel |
| Outer Ring Material | Bearing Steel |
| Ball Material | Steel |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Weight | 10.715 LB |
| EAN or UPC | 7316577107022 |

