- Radial Bearing Type
- 16 mm Inside Diameter
- 28 mm Outside Diameter
- 16 mm Width
| Inner Ring Width | 16 mm |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Self-Lubricating | No |
| Spherical Diameter | 23 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| I.D. | 16 mm |
| Sealing | Without |
| O.D. | 28 mm |
| Outer Ring Width | 9 mm |
| Relubrication Feature | With |
| Basic Dynamic Load Rating | 3956.637 lbf, 17.6 kN |
| Static Load Rating | 19783.187 lbf, 88 kN |
| Ball Material | Steel |
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| Weight | 0.081 LB |
| EAN or UPC | 7316577003140 |

