- Radial Bearing Type
- 160 mm Inside Diameter
- 230 mm Outside Diameter
- 160 mm Width
| Outer Race Material | Steel |
| Self-Lubricating | No |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Outer Ring Width | 3.15 in, 80 mm |
| Outer Ring Material | Bearing Steel |
| Bearing Type | Radial |
| Static Load Rating | 1528700.812 lbf, 6800 kN |
| Enclosure | Unsealed |
| Sealing | Without |
| O.D. | 230 mm |
| Inner Ring Width | 6.299 in, 160 mm |
| Insert Material | N/A |
| I.D. | 160 mm |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 307988.252 lbf, 1370 kN |
| Weight | 34.941 LB |
| EAN or UPC | 7316570262032 |

