- Radial Bearing Type
- 32 mm Inside Diameter
- 52 mm Outside Diameter
- 32 mm Width
| Basic Dynamic Load Rating | 14724.986 lbf, 65.5 kN |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 18 mm |
| Bearing Type | Radial |
| Spherical Diameter | 43 mm |
| Outer Race Material | Steel |
| Inner Ring Width | 32 mm |
| Self-Lubricating | No |
| I.D. | 32 mm |
| Radial Internal Clearance | Group N |
| Ball Material | Steel |
| Static Load Rating | 73062.906 lbf, 325 kN |
| Sealing | Without |
| Relubrication Feature | With |
| O.D. | 52 mm |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Weight | 0.475 LB |
| EAN or UPC | 7316577022622 |

