- Radial Bearing Type
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 100 mm Width
| Seal Type | Double Lip Seal |
| Static Load Rating | 1067842.479 lbf, 4750 kN |
| Basic Dynamic Load Rating | 213568.496 lbf, 950 kN |
| Outer Race Material | Steel |
| Sealing | With |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Outer Ring Material | Bearing Steel |
| I.D. | 110 mm |
| Self-Lubricating | No |
| Relubrication Feature | With |
| Insert Material | N/A |
| O.D. | 180 mm |
| Outer Ring Width | 70 mm |
| Bearing Type | Radial |
| Inner Ring Width | 100 mm |
| Radial Internal Clearance | Group N |
| Spherical Diameter | 160 mm |
| Weight | 21.215 LB |
| EAN or UPC | 7316577003317 |

