- Radial Bearing Type
- 12 mm Inside Diameter
- 26 mm Outside Diameter
- 15 mm Width
| Enclosure | Unsealed |
| Outer Ring Material | Steel |
| Relubrication Feature | Without |
| O.D. | 26 mm |
| Inner Ring Width | 15 mm |
| Static Load Rating | 10116.402 lbf, 45 kN |
| I.D. | 12 mm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Sealing | Without |
| Basic Dynamic Load Rating | 4046.561 lbf, 18 kN |
| Outer Race Material | Sinter Bronze |
| Self-Lubricating | Yes |
| Outer Ring Width | 9 mm |
| Insert Material | N/A |
| Weight | 0.087 LB |
| EAN or UPC | 7316577003188 |

