- Radial Bearing Type
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 20 mm Width
| O.D. | 35 mm |
| Ball Material | Steel |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Self-Lubricating | Yes |
| Outer Ring Width | 12 mm |
| Outer Race Material | Sinter Bronze |
| Basic Dynamic Load Rating | 7081.482 lbf, 31.5 kN |
| Static Load Rating | 17535.098 lbf, 78 kN |
| Insert Material | N/A |
| Outer Ring Material | Steel |
| I.D. | 17 mm |
| Enclosure | Unsealed |
| Inner Ring Width | 20 mm |
| Sealing | Without |
| Weight | 0.191 LB |
| EAN or UPC | 7316577003195 |

