- Radial Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 28 mm Width
| Inner Ring Width | 28 mm |
| Outer Ring Width | 18 mm |
| Spherical Diameter | 40.7 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial |
| Sealing | Without |
| Basic Dynamic Load Rating | 14724.986 lbf, 65.5 kN |
| Insert Material | N/A |
| Outer Race Material | Sinter Bronze |
| Relubrication Feature | Without |
| Outer Ring Material | Steel |
| Ball Material | Steel |
| Self-Lubricating | Yes |
| I.D. | 25 mm |
| O.D. | 47 mm |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Weight | 0.464 LB |
| EAN or UPC | 7316577079473 |

