- Radial Bearing Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 35 mm Width
| Basic Dynamic Load Rating | 22480.894 lbf, 100 kN |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| O.D. | 62 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Static Load Rating | 112404.472 lbf, 500 kN |
| Outer Ring Width | 22 mm |
| Inner Ring Width | 35 mm |
| Radial Internal Clearance | Group N |
| Insert Material | N/A |
| I.D. | 35 mm |
| Ball Material | Steel |
| Sealing | With |
| Self-Lubricating | No |
| Seal Type | Double Lip Seal |
| Enclosure | Double Sealed |
| Weight | 0.873 LB |
| EAN or UPC | 7316577003225 |

