- Radial Bearing Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 40 mm Width
| Outer Race Material | PTFE Fabric |
| Sealing | With |
| Basic Dynamic Load Rating | 80931.219 lbf, 360 kN |
| Inner Ring Width | 1.575 in, 40 mm |
| I.D. | 40 mm |
| Outer Ring Width | 0.984 in, 25 mm |
| Static Load Rating | 134885.366 lbf, 600 kN |
| O.D. | 68 mm |
| Relubrication Feature | Without |
| Outer Ring Material | Bearing Steel |
| Ball Material | Steel |
| Bearing Type | Radial |
| Seal Type | Triple Lip Seals |
| Weight | 1.191 LB |
| EAN or UPC | 7316571899886 |

