- Spherical Plain Bearing
- Radial Bearing Type
- 45 mm ID
- 75 mm OD
- 43 mm Width
| Outer Ring Width | 28 mm |
| Spherical Diameter | 66 mm |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| I.D. | 45 mm |
| Seal Type | Double Lip Seal |
| Inner Ring Width | 43 mm |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Ball Material | Steel |
| O.D. | 75 mm |
| Enclosure | Double Sealed |
| Static Load Rating | 175350.976 lbf, 780 kN |
| Self-Lubricating | No |
| Radial Internal Clearance | CN |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Weight | 1.537 LB |
| EAN or UPC | 7316577003249 |

