- Radial Bearing Type
- 60 mm Inside Diameter
- 105 mm Outside Diameter
- 63 mm Width
| O.D. | 105 mm |
| Inner Ring Width | 93 mm |
| Relubrication Feature | With |
| Basic Dynamic Load Rating | 70814.817 lbf, 315 kN |
| Spherical Diameter | 92 mm |
| Bearing Type | Radial |
| Static Load Rating | 350701.951 lbf, 1560 kN |
| Insert Material | N/A |
| Ball Material | Steel |
| Outer Ring Width | 40 mm |
| I.D. | 60 mm |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Seal Type | Double Lip Seal |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Group N |
| Weight | 4.548 LB |
| EAN or UPC | 7316577003263 |

