- Radial Bearing Type
- 70 mm Inside Diameter
- 120 mm Outside Diameter
- 70 mm Width
| I.D. | 70 mm |
| Sealing | Without |
| Self-Lubricating | No |
| Outer Ring Width | 45 mm |
| Enclosure | Unsealed |
| O.D. | 120 mm |
| Inner Ring Width | 70 mm |
| Spherical Diameter | 105 mm |
| Radial Internal Clearance | Group N |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Outer Ring Material | Bearing Steel |
| Insert Material | N/A |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Static Load Rating | 449617.886 lbf, 2000 kN |
| Basic Dynamic Load Rating | 89923.577 lbf, 400 kN |
| Weight | 6.665 LB |
| EAN or UPC | 7316577292292 |

