- Radial Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 30 mm Width
| O.D. | 47 mm |
| Enclosure | Double Sealed |
| Outer Ring Material | Bearing Steel |
| Ball Material | Steel |
| Spherical Diameter | 40.7 mm |
| Outer Ring Width | 18 mm |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| Static Load Rating | 69690.772 lbf, 310 kN |
| I.D. | 30 mm |
| Self-Lubricating | No |
| Inner Ring Width | 30 mm |
| Outer Race Material | Steel |
| Sealing | With |
| Bearing Type | Radial |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 13938.154 lbf, 62 kN |
| Seal Type | Double Lip Seal |
| Weight | 0.351 LB |
| EAN or UPC | 7316577003324 |

