- Radial Bearing Type
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 40 mm Width
| Self-Lubricating | No |
| Outer Ring Material | Bearing Steel |
| I.D. | 45 mm |
| Ball Material | Steel |
| Outer Ring Width | 25 mm |
| Sealing | With |
| O.D. | 68 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Seal Type | Double Lip Seal |
| Static Load Rating | 143877.724 lbf, 640 kN |
| Spherical Diameter | 60 mm |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Inner Ring Width | 40 mm |
| Radial Internal Clearance | Group N |
| Basic Dynamic Load Rating | 28550.736 lbf, 127 kN |
| Insert Material | N/A |
| Weight | 0.975 LB |
| EAN or UPC | 7316577106018 |

