- Radial Bearing Type
- 19.05 mm Inside Diameter
- 31.75 mm Outside Diameter
- 16.662 mm Width
| Ball Material | Steel |
| Seal Type | Double Lip Seal |
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 0.562 in, 14.275 mm |
| Sealing | With |
| I.D. | 19.05 mm |
| Static Load Rating | 20907.232 lbf, 93 kN |
| Basic Dynamic Load Rating | 7081.482 lbf, 31.5 kN |
| Inner Ring Width | 0.656 in, 16.662 mm |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| O.D. | 31.75 mm |
| Outer Race Material | Steel |
| Weight | 0.131 LB |
| EAN or UPC | 7316577080356 |

