- Radial Bearing Type
- 19.1 mm Inside Diameter
- 31.7 mm Outside Diameter
- 16.6 mm Width
| Static Load Rating | 20907.232 lbf, 93 kN |
| Bearing Type | Radial |
| Insert Material | N/A |
| Relubrication Feature | With |
| O.D. | 31.7 mm |
| Outer Ring Material | Bearing Steel |
| Ball Material | Steel |
| Inner Ring Width | 21/32 in |
| Self-Lubricating | No |
| Radial Internal Clearance | Group N |
| Outer Race Material | Steel |
| Sealing | Without |
| Basic Dynamic Load Rating | 7081.482 lbf, 31.5 kN |
| Enclosure | Unsealed |
| Outer Ring Width | 9/16 in |
| I.D. | 19.1 mm |
| Weight | 0.129 LB |
| EAN or UPC | 7316576612190 |

