- Radial Bearing Type
- 22.2 mm Inside Diameter
- 36.5 mm Outside Diameter
- 19.4 mm Width
| Inner Ring Width | 0.765 in |
| Bearing Type | Radial |
| Sealing | Without |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Outer Ring Width | 21/32 in |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| Basic Dynamic Load Rating | 9554.38 lbf, 42.5 kN |
| Self-Lubricating | No |
| Outer Ring Material | Bearing Steel |
| Static Load Rating | 28550.736 lbf, 127 kN |
| I.D. | 22.2 mm |
| O.D. | 36.5 mm |
| Weight | 0.201 LB |
| EAN or UPC | 7316576612206 |

