- Radial Bearing Type
- 31.75 mm Inside Diameter
- 50.8 mm Outside Diameter
- 27.762 mm Width
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Insert Material | N/A |
| Ball Material | Steel |
| I.D. | 31.75 mm |
| Outer Ring Width | 15/16 in |
| Basic Dynamic Load Rating | 19445.974 lbf, 86.5 kN |
| Self-Lubricating | No |
| Static Load Rating | 58450.325 lbf, 260 kN |
| Seal Type | Double Lip Seal |
| O.D. | 50.8 mm |
| Sealing | With |
| Inner Ring Width | 1 3/32 in |
| Outer Ring Material | Bearing Steel |
| Enclosure | Double Sealed |
| Weight | 0.491 LB |
| EAN or UPC | 7316576612237 |

