- Radial Bearing Type
- 31.7 mm Inside Diameter
- 50.8 mm Outside Diameter
- 27.7 mm Width
| Self-Lubricating | No |
| Outer Ring Width | 15/16 in |
| Basic Dynamic Load Rating | 19445.974 lbf, 86.5 kN |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| Relubrication Feature | With |
| I.D. | 31.7 mm |
| O.D. | 50.8 mm |
| Sealing | Without |
| Ball Material | Steel |
| Static Load Rating | 58450.325 lbf, 260 kN |
| Inner Ring Width | 1 3/32 in |
| Weight | 0.497 LB |
| EAN or UPC | 7316576612220 |

