- Radial Bearing Type
- 34.925 mm Inside Diameter
- 55.563 mm Outside Diameter
- 30.15 mm Width
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Outer Ring Width | 1 1/32 in |
| Outer Race Material | Steel |
| Sealing | With |
| Self-Lubricating | No |
| Static Load Rating | 69690.772 lbf, 310 kN |
| Bearing Type | Radial |
| Inner Ring Width | 1 3/16 in |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| Seal Type | Double Lip Seal |
| Outer Ring Material | Bearing Steel |
| Ball Material | Steel |
| Radial Internal Clearance | Group N |
| I.D. | 34.925 mm |
| O.D. | 55.563 mm |
| Relubrication Feature | With |
| Weight | 0.652 LB |
| EAN or UPC | 7316577311566 |

