- Radial Bearing Type
- 38.1 mm Inside Diameter
- 61.9 mm Outside Diameter
- 33.3 mm Width
| O.D. | 61.9 mm |
| Static Load Rating | 84303.354 lbf, 375 kN |
| Outer Ring Material | Bearing Steel |
| Inner Ring Width | 1 5/16 in |
| Ball Material | Steel |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| I.D. | 38.1 mm |
| Basic Dynamic Load Rating | 28101.118 lbf, 125 kN |
| Insert Material | N/A |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 1 1/8 in |
| Outer Race Material | Steel |
| Weight | 0.922 LB |
| EAN or UPC | 7316576612251 |

