- Radial Bearing Type
- 44.45 mm Inside Diameter
- 71.438 mm Outside Diameter
- 38.887 mm Width
| Self-Lubricating | No |
| I.D. | 44.45 mm |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Basic Dynamic Load Rating | 38217.52 lbf, 170 kN |
| Outer Race Material | Steel |
| Inner Ring Width | 1 17/32 in |
| Relubrication Feature | With |
| Seal Type | Double Lip Seal |
| Ball Material | Steel |
| O.D. | 71.438 mm |
| Outer Ring Width | 1 5/16 in |
| Outer Ring Material | Bearing Steel |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Static Load Rating | 114652.561 lbf, 510 kN |
| Sealing | With |
| Weight | 1.4 LB |
| EAN or UPC | 7316576612282 |

