- 2" ID x 3 3/16" OD x 1 3/4" Inner Ring Width
- 1 1/2" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Seal Type | Double Lip Seal |
| O.D. | 3.1875 in |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Static Load Rating | 150621.992 lbf, 670 kN |
| Basic Dynamic Load Rating | 50357.203 lbf, 224 kN |
| Outer Ring Width | 1 1/2 in |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| Self-Lubricating | No |
| Radial Internal Clearance | CN |
| I.D. | 2 in |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Inner Ring Width | 1 3/4 in |
| Weight | 2.08 LB |
| EAN or UPC | 7316576612305 |

