- Radial Bearing Type
- 57.15 mm Inside Diameter
- 90.488 mm Outside Diameter
- 50.013 mm Width
| I.D. | 57.15 mm |
| Inner Ring Width | 1 31/32 in |
| Ball Material | Steel |
| Radial Internal Clearance | Group N |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Ring Material | Bearing Steel |
| Outer Race Material | Steel |
| Sealing | With |
| Bearing Type | Radial |
| O.D. | 90.488 mm |
| Basic Dynamic Load Rating | 62946.504 lbf, 280 kN |
| Outer Ring Width | 1 11/16 in |
| Static Load Rating | 191087.602 lbf, 850 kN |
| Relubrication Feature | With |
| Seal Type | Double Lip Seal |
| Weight | 2.937 LB |
| EAN or UPC | 7316576612329 |

