- Radial Bearing Type
- 63.5 mm Inside Diameter
- 100.013 mm Outside Diameter
- 55.55 mm Width
| Outer Ring Width | 1 7/8 in |
| Basic Dynamic Load Rating | 77559.085 lbf, 345 kN |
| Outer Ring Material | Bearing Steel |
| O.D. | 100.013 mm |
| Inner Ring Width | 2 3/16 in |
| Insert Material | N/A |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Outer Race Material | Steel |
| Sealing | Without |
| Static Load Rating | 233801.301 lbf, 1040 kN |
| Relubrication Feature | With |
| I.D. | 63.5 mm |
| Self-Lubricating | No |
| Ball Material | Steel |
| Enclosure | Unsealed |
| Weight | 3.887 LB |
| EAN or UPC | 7316576612336 |

