- Radial Bearing Type
- 69.8 mm Inside Diameter
- 111.1 mm Outside Diameter
- 61.1 mm Width
| Basic Dynamic Load Rating | 95543.801 lbf, 425 kN |
| Outer Ring Material | Bearing Steel |
| Bearing Type | Radial |
| Outer Race Material | Steel |
| Static Load Rating | 285507.358 lbf, 1270 kN |
| Inner Ring Width | 2.406 in |
| O.D. | 111.1 mm |
| Insert Material | N/A |
| Outer Ring Width | 2 1/16 in |
| I.D. | 69.8 mm |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Self-Lubricating | No |
| Spherical Diameter | 3.95 in |
| Enclosure | Unsealed |
| Ball Material | Steel |
| Relubrication Feature | With |
| Weight | 5.408 LB |
| EAN or UPC | 7316576612350 |

