- 3" ID x 4 3/4" OD x 2 5/8" Inner Ring Width
- 2 1/4" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Seal Type | Double Lip Seal |
| I.D. | 3 in |
| Inner Ring Width | 2 5/8 in |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Relubrication Feature | With |
| Static Load Rating | 337213.414 lbf, 1500 kN |
| Radial Internal Clearance | CN |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 112404.472 lbf, 500 kN |
| Outer Ring Material | Bearing Steel |
| Self-Lubricating | No |
| O.D. | 4.75 in |
| Outer Ring Width | 2 1/4 in |
| Enclosure | Double Sealed |
| Weight | 6.768 LB |
| EAN or UPC | 7316576612381 |

