- Radial Bearing Type
- 76.2 mm Inside Diameter
- 120.6 mm Outside Diameter
- 66.6 mm Width
| Ball Material | Steel |
| Bearing Type | Radial |
| O.D. | 120.6 mm |
| Outer Ring Width | 2 1/4 in |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| I.D. | 76.2 mm |
| Outer Race Material | Steel |
| Outer Ring Material | Bearing Steel |
| Self-Lubricating | No |
| Insert Material | N/A |
| Static Load Rating | 337213.414 lbf, 1500 kN |
| Inner Ring Width | 2 5/8 in |
| Basic Dynamic Load Rating | 112404.472 lbf, 500 kN |
| Weight | 6.995 LB |
| EAN or UPC | 7316576612374 |

