- Spherical Plain Bearing
- Radial Bearing Type
- 82.55 mm ID
- 130.175 mm OD
- 72.238 mm Width
| Insert Material | N/A |
| Outer Race Material | Steel |
| Outer Ring Material | Bearing Steel |
| Inner Ring Width | 2.844 in |
| Spherical Diameter | 4.675 in |
| O.D. | 130.175 mm |
| Outer Ring Width | 2 7/16 in |
| Radial Internal Clearance | CN |
| Bearing Type | Radial |
| Relubrication Feature | With |
| I.D. | 82.55 mm |
| Seal Type | Double Lip Seal |
| Basic Dynamic Load Rating | 131513.232 lbf, 585 kN |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Ball Material | Steel |
| Sealing | With |
| Static Load Rating | 395663.74 lbf, 1760 kN |
| Weight | 8.534 LB |
| EAN or UPC | 7316576612404 |

