- Radial Bearing Type
- 88.9 mm Inside Diameter
- 139.7 mm Outside Diameter
- 77.775 mm Width
| Radial Internal Clearance | Group N |
| Ball Material | Steel |
| Outer Race Material | Steel |
| Outer Ring Material | Bearing Steel |
| Sealing | With |
| Seal Type | Double Lip Seal |
| O.D. | 139.7 mm |
| Basic Dynamic Load Rating | 152870.081 lbf, 680 kN |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Ring Width | 2 5/8 in |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Static Load Rating | 458610.244 lbf, 2040 kN |
| Relubrication Feature | With |
| Spherical Diameter | 5.04 in |
| I.D. | 88.9 mm |
| Inner Ring Width | 3 1/16 in |
| Weight | 10.408 LB |
| EAN or UPC | 7316576612428 |

