- Radial Bearing Type
- 95.25 mm Inside Diameter
- 149.225 mm Outside Diameter
- 83.337 mm Width
| I.D. | 95.25 mm |
| Inner Ring Width | 2.406 in |
| Relubrication Feature | With |
| Ball Material | Steel |
| O.D. | 149.225 mm |
| Basic Dynamic Load Rating | 175350.976 lbf, 780 kN |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Outer Ring Material | Bearing Steel |
| Outer Ring Width | 2 1/16 in |
| Insert Material | N/A |
| Sealing | Without |
| Static Load Rating | 530549.105 lbf, 2360 kN |
| Spherical Diameter | 3.95 in |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Enclosure | Unsealed |
| Weight | 0.0 LB |
| EAN or UPC | 7316576612435 |

