- 4" ID x 6 1/4" OD x 3 1/2" Inner Ring Width
- 3" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 3 in |
| O.D. | 6.25 in |
| Outer Ring Material | Bearing Steel |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Basic Dynamic Load Rating | 202328.049 lbf, 900 kN |
| Inner Ring Width | 3 1/2 in |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Relubrication Feature | With |
| Enclosure | Double Sealed |
| Spherical Diameter | 5 3/4 in |
| Radial Internal Clearance | CN |
| Insert Material | N/A |
| Seal Type | Double Lip Seal |
| I.D. | 4 in |
| Self-Lubricating | No |
| Static Load Rating | 595743.699 lbf, 2650 kN |
| Weight | 15.166 LB |
| EAN or UPC | 7316576612466 |

