- Radial Bearing Type
- 101.6 mm Inside Diameter
- 158.7 mm Outside Diameter
- 88.9 mm Width
| Outer Ring Width | 3 in |
| Radial Internal Clearance | Group N |
| Sealing | Without |
| Relubrication Feature | With |
| Ball Material | Steel |
| Enclosure | Unsealed |
| I.D. | 101.6 mm |
| Inner Ring Width | 3 1/2 in |
| O.D. | 158.7 mm |
| Basic Dynamic Load Rating | 202328.049 lbf, 900 kN |
| Static Load Rating | 595743.699 lbf, 2650 kN |
| Outer Ring Material | Bearing Steel |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Weight | 15.448 LB |
| EAN or UPC | 7316576612459 |

