- Radial Bearing Type
- 114.3 mm Inside Diameter
- 177.8 mm Outside Diameter
- 100 mm Width
| Insert Material | N/A |
| Sealing | Without |
| Outer Ring Material | Bearing Steel |
| Bearing Type | Radial |
| Outer Ring Width | 3 3/8 in |
| Relubrication Feature | With |
| Inner Ring Width | 3 15/16 in |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| O.D. | 177.8 mm |
| Radial Internal Clearance | Group N |
| Enclosure | Unsealed |
| I.D. | 114.3 mm |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 251786.016 lbf, 1120 kN |
| Static Load Rating | 764350.406 lbf, 3400 kN |
| Weight | 22.007 LB |
| EAN or UPC | 7316576612473 |

